Motion
EC20S
Hydraulic Check Valve - Inline Mount, 2.5 psi Cracking Pressure, 6 gpm Max Flow, 5000 psi Max Operating Pressure, 1/4 NPT Port Size
MI ITEM #00276043
MFR #EC20S
Price$74.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Check Valve - Inline Mount, 2.5 psi Cracking Pressure, 6 gpm Max Flow, 5000 psi Max Operating Pressure, 1/4 NPT Port Size
MI ITEM #00276043
MFR #EC20S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$74.44/each

Specifications

Dimensions

  • Overall Length
    50.8 mm
  • Overall Width
    19.1 mm
  • Port 1 Size/Type
    1/4 NPT

Details

  • Body Material
    Steel
  • Cracking Pressure
    2.5 psi
  • Maximum Flow Rate
    6 gpm
  • Maximum Operating Pressure
    5000 psi
  • Maximum Viscosity
    150 sus
  • Mounting Type
    Inline

Overview

Mfr description
EC20S CHECK VALVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text