Motion
72-105-01
1-1/2 in FNPT Carbon Steel Ball Valve Inline
MI ITEM #00276095
MFR #72-105-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2 in FNPT Carbon Steel Ball Valve Inline
MI ITEM #00276095
MFR #72-105-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Steam Pressure
    150 PSI WSP
  • Overall Length
    4.16 in
  • Pipe Size
    1 in
  • Valve Size
    1 NPT
  • Weight
    4.91 lbs

Details

  • Ball Material
    Carbon Steel
  • Body Material
    Carbon Steel
  • Body Seal Material
    RPTFE
  • Body Style
    Inline
  • Compliance Specifications
    ISO 9001
  • Connection Type
    FNPT x FNPT
  • Flow Coefficient Cv Flow Factor Kv
    65 Cv
  • Handle Material
    Zinc Plated Steel with Vinyl Grip
  • Handle Style
    Lever Handle
  • Handle Type
    Lever
  • Max Pressure
    3000 psi CWP
  • Media Pressure Rating
    Cold Water - 3000 psi, Steam - 150 psi
  • Porting Style
    Full Port
  • Seat Material
    RPTFE
  • Standards Met
    MSS SP-110
  • Stem Material
    Chrome-Plated Carbon Steel
  • Stem Seal Material
    MPTFE
  • Stem Type
    Blowout Proof
  • Temperature Range
    -20 to 450 °F
  • Valve Body Material
    Carbon Steel
  • Valve Structure
    2-Piece

Overview

Mfr description
72-105-01 CARBON STEEL VALVE
  • Forged body design
  • Reinforced seats
  • Fire safe “by design” (requires -24 suffix)
  • Zinc phosphate corrosion protection
  • Adjustable packing gland
  • Full port
  • Blowout-proof stem design
  • Heavy duty lever

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought