Motion
72-106-01
Apollo® 2-Way Ball Valve - 3000 psi Max, 1-1/4 in Port, Steel Body, Lever Handle
Mi Item #00276097
MFR #72-106-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apollo® 2-Way Ball Valve - 3000 psi Max, 1-1/4 in Port, Steel Body, Lever Handle
Mi Item #00276097
MFR #72-106-01

Mfr description
72-106-01A CARBON STEEL VALVE
  • Forged body design
  • Reinforced seats
  • Fire safe “by design” (requires -24 suffix)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Port Size
    1-1/4 in
  • Valve Size
    1-1/4 NPT
  • Weight
    7.73 lbs

Details

  • Ball Material
    ASTM A108, Carbon Steel Chrome Plated
  • Body Material
    Steel
  • Connection Type
    Female Thread Conical (NPT)
  • Flow Coefficient Cv Flow Factor Kv
    125 Cv
  • Handle Material
    Zinc Plated Steel w/ Vinyl Grip
  • Handle Style
    Lever Handle
  • Material
    Carbon Steel
  • Max Operating Temperature
    500 °F
  • Maximum Operating Pressure
    3000 psi
  • Media Pressure Rating
    Cold Water - 3000 psi, Steam - 150 psi
  • Min Operating Temperature
    -20 °F
  • Porting Style
    Full Port
  • Product Types
    Ball Valve
  • Seat Material
    RPTFE
  • Series
    72-100
  • Standards Met
    MSS SP-110 Compliant
  • Stem Material
    A108-Carbon Steel
  • Stem Seal Material
    MPTFE
  • Temperature Range
    -20 to 500 °F
  • Type
    Ball Valve
  • Valve Body Material
    Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)