Motion
R431003040

AVENTICS
R431003040

Pneumatic Quick Exhaust Valve - 5 (In to Out) Cv, 5.5 (Out to Exhaust) Cv Flow Coefficient, 0.5000 NPTF Port, 150 psi Max, R43100 Series
Mi Item #00276442
MFR #R431003040
Price$157.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R431003040

Pneumatic Quick Exhaust Valve - 5 (In to Out) Cv, 5.5 (Out to Exhaust) Cv Flow Coefficient, 0.5000 NPTF Port, 150 psi Max, R43100 Series
Mi Item #00276442
MFR #R431003040

Mfr description
R431003040 VALVE, 1/2 QUICK RELEASE QUI
  • In-line piping
  • Working pressure: 200 psi on 1/4" and 3/8", 150 psi on 1/2" thru 1" sizes
  • Temperature range: -40°F to +160°F maximum temperature (+200°F intermittent)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$157.20/each

Specifications

Dimensions

  • Exhaust Port Size
    0.5000 NPTF
  • Overall Height
    3-15/32 in
  • Overall Length
    4-1/8 in
  • Overall Width
    3-15/16 in
  • Port Size
    1/2 NPTF
  • Weight
    1.38 lbs

Details

  • Body Material
    Aluminum
  • Flow Coefficient Cv Flow Factor Kv
    5 (In to Out) Cv, 5.5 (Out to Exhaust) Cv
  • Manufacturer Product Page
  • Maximum Operating Pressure
    150 psi
  • Operating Temperature Range
    -40 to 160 °F
  • Port Connection Type
    Threaded
  • Port Gender
    Female
  • Seal Material
    Nitrile
  • Series
    R43100
  • Thread Standard
    NPTF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)