Motion
H-72
Retractor Clamp Air Cylinder -
MI ITEM #00276573
MFR #H-72
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retractor Clamp Air Cylinder -
MI ITEM #00276573
MFR #H-72

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    3 in
  • Overall Body Height
    3-11/16 in
  • Overall Body Length
    6-5/16 in
  • Overall Body Width
    5-1/4 in
  • Port Size
    1/4 NPTF
  • Stroke
    2 in

Details

  • Clamp Rod Connection Type
    Unthreaded
  • Cushion Type
    None
  • Maximum Clamping Force
    675 N
  • Maximum Operating Pressure
    +150 psi
  • Mounting Type
    Double Side Lug
  • Number Of Auto Switches
    0
  • Operating Pressure Range
    Maximum of +150 psi
  • Operating Temperature Range
    -40 to +250 °F
  • Piston Action
    Single-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPTF
  • Product Type
    Retractor Clamp Air Cylinders
  • Rod Type
    Single Rod

Overview

Mfr description
H-72 CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought