Specifications
Dimensions
- Bore Diameter1 in
- Overall Body Height1-9/16 in
- Overall Body Length5 in
- Overall Body Width2-1/8 in
- Port Size1/8 NPTF
- Stroke2 in
Details
- Clamp Rod Connection TypeUnthreaded
- Cushion TypeNone
- Maximum Clamping Force61 N
- Maximum Operating Pressure+150 psi
- Mounting TypeSingle Side Lug
- Number Of Auto Switches0
- Operating Pressure RangeMaximum of +150 psi
- Operating Temperature Range-40 to +250 °F
- Piston ActionSingle-Acting
- Port GenderFemale
- Port Thread StandardNPTF
- Product TypeRetractor Clamp Air Cylinders
- Rod TypeSingle Rod
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)