Motion
V-1
Retractor Clamp Air Cylinder -
Mi Item #00276581
MFR #V-1
Price$173.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retractor Clamp Air Cylinder -
Mi Item #00276581
MFR #V-1

Mfr description
V-1 CYLINDER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$173.93/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Overall Body Height
    1-9/16 in
  • Overall Body Length
    2-5/8 in
  • Overall Body Width
    2-1/8 in
  • Port Size
    1/8 NPTF
  • Stroke
    11/16 in

Details

  • Clamp Rod Connection Type
    Unthreaded
  • Cushion Type
    None
  • Maximum Clamping Force
    68 N
  • Maximum Operating Pressure
    +150 psi
  • Mounting Type
    Base Mount
  • Number Of Auto Switches
    0
  • Operating Pressure Range
    Maximum of +150 psi
  • Operating Temperature Range
    -40 to +250 °F
  • Piston Action
    Single-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPTF
  • Product Type
    Retractor Clamp Air Cylinders
  • Rod Type
    Single Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)