Motion
V-10
Air Piloted Valve - 5 Port, 2 Position, Double Pilot
MI ITEM #00276583
MFR #V-10
Your Price$430.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Piloted Valve - 5 Port, 2 Position, Double Pilot
MI ITEM #00276583
MFR #V-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$430.18/each(List $516.21)

Overview

Mfr description
V-10 DURAMATIC VALVE

Specifications

  • Flow Direction
    4-Way
  • Number Of Pilots
    Double Pilot
  • Flow Coefficient Cv Flow Factor Kv
    0.11 Cv
  • Operating Pressure Range
    +20 to +150 psi
  • Operating Temperature Range
    -40 to +150 °F
  • Overall Width
    1-5/16 in
  • Overall Height
    1-5/8 in
  • Maximum Operating Pressure
    +150 psi
  • Port 1 Size/Type
    1/8 NPT
  • Seal Material
    Nitrile
  • Overall Length
    2-3/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text