Motion
PR7567-22001 1/8

AVENTICS
PR7567-22001 1/8

Miniature Air Regulator - 50 scfm, 1/8 NPT, 0 to 125 psi
Mi Item #00277047
MFR #PR7567-22001 1/8
Price$279.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
PR7567-22001 1/8

Miniature Air Regulator - 50 scfm, 1/8 NPT, 0 to 125 psi
Mi Item #00277047
MFR #PR7567-22001 1/8

Mfr description
PR7567-22001 1/8 REGULATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$279.24/each

Specifications

Dimensions

  • Overall Height
    3.43 in
  • Overall Length  
    1-1/2 in
  • Weight
    5.16 lbs

Details

  • Knob Type
    Non-Rising
  • Material
    Zinc
  • Maximum Air Flow
    50 scfm
  • Maximum Set Pressure
    300 psi
  • Operating Temperature Range
    0 To 180 °F
  • Product Type
    Miniature Air Regulators
  • Set Pressure Range
    0 to 125 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)