Motion
R162G
Miniature Air Regulator - NPT Inlet Port, Straight Inlet Thread, 1/4 in, NPT Outlet Thread, Straight, 5 to 125 psi
Mi Item #00277083
MFR #R162G
Price$61.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Miniature Air Regulator - NPT Inlet Port, Straight Inlet Thread, 1/4 in, NPT Outlet Thread, Straight, 5 to 125 psi
Mi Item #00277083
MFR #R162G

Mfr description
R162G REGULATOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$61.63/each

Specifications

Dimensions

  • Connection Size
    0.2500 in
  • Inlet Port Size
    1/4 in
  • Outlet Port Size
    1/4 in
  • Overall Height
    2-3/4 in
  • Overall Length  
    1-1/2 in
  • Weight
    272 g, 9.6 oz

Details

  • Adjuster Type
    3-Position Locking Knob
  • Air Flow
    25 scfm, 707.9 lpm
  • Backflow Function
    Self-Relieving
  • Fluid Comp
    Compressed Air
  • Included Options
    Pressure Gauge, Self-Relieving
  • Inlet Port Gender
    Female
  • Inlet Port Type
    Straight
  • Knob Type
    Adjustable Knob
  • Material
    Zinc
  • Max Operating Temperature
    120 °F, 48.89 °C
  • Maximum Air Flow
    25 scfm
  • Maximum Operating Pressure
    250 psi
  • Maximum Set Pressure
    250 psi
  • Min Operating Temperature
    40 °F, 4.4 °C
  • Mounting Type
    With Mounting Option
  • Operating Temperature Range
    40 to 120 °F
  • Outlet Port Thread Type
    NPT
  • Outlet Port Type
    Straight
  • Pressure Gauge Included
    Yes
  • Relief Function
    Self-Relieving
  • Series/System
    D
  • Set Pressure Range
    5 to 125 psi
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)