Motion
PR7567-22002 1/4

AVENTICS
PR7567-22002 1/4

Miniature Air Regulator - 50 scfm, 1/4 NPT, 0 to 125 psi
MI ITEM #00277088
MFR #PR7567-22002 1/4
List Price$131.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
PR7567-22002 1/4

Miniature Air Regulator - 50 scfm, 1/4 NPT, 0 to 125 psi
MI ITEM #00277088
MFR #PR7567-22002 1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$131.00/each for your price

Overview

Mfr description
PR7567-22002 1/4 REGULATOR

Specifications

  • Maximum Air Flow
    50 scfm
  • Set Pressure Range
    0 to 125 psi
  • Maximum Set Pressure
    300 psi
  • Knob Type
    Non-Rising
  • Operating Temperature Range
    0 To 180 °F
  • Overall Length
  • Overall Height
    3.43 in
  • Material
    Zinc
  • Weight
    0.35 lbs
  • Product Type
    Miniature Air Regulators

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text