Motion
L384W
Modular Air Lubricator - NPT 0.5000, Metal Bowl, Flow Rate: 142 ft³/min
MI ITEM #00277103
MFR #L384W
Your Price$188.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Modular Air Lubricator - NPT 0.5000, Metal Bowl, Flow Rate: 142 ft³/min
MI ITEM #00277103
MFR #L384W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$188.10/each(List $216.31)

Overview

Mfr description
L384W 1/2 LUBRICATOR

Specifications

  • Port Size
    1/2 NPT
  • Bowl Material
    Metal
  • Maximum Flow Rate
    142 cfm
  • Bowl Capacity
    20.00 oz
  • Bowl Options
    Sight Glass
  • Operating Temperature Range
    40 to 175 °F
  • Min Operating Temperature
    40 °F
  • Max Operating Temperature
    175 °F
  • Overall Length
    3.75 in
  • Overall Height
    11.59 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text