Motion
R73G-3R
Miniature Air Regulator - 144 scfm, 3/8 BSPT, 5 to 150 psi
Mi Item #00277112
MFR #R73G-3R
Price$126.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Miniature Air Regulator - 144 scfm, 3/8 BSPT, 5 to 150 psi
Mi Item #00277112
MFR #R73G-3R

Mfr description
R73G-3R
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$126.13/each

Specifications

Dimensions

  • Inlet Port Size
    3/8 in
  • Outlet Port Size
    3/8 in
  • Overall Height
    135 mm
  • Overall Width
    68 mm
  • Weight
    1.06 lbs

Details

  • Fluid Comp
    Air
  • Max Operating Temperature
    70 °F
  • Maximum Air Flow
    144 scfm
  • Maximum Operating Pressure
    300 psi
  • Maximum Set Pressure
    150 psi
  • Minimum Set Pressure
    5 psi
  • Port Gender
    Female
  • Pressure Control Type
    Relief Valve
  • Product Type
    Standard Air Regulators
  • Set Pressure Range
    5 to 150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)