Motion
F584W
Mist Separator - 0.03 µm Rating, 90 cfm Air Flow Capacity, 250 psi Max, 1/2 NPT Ports, Manual Drain, Polycarbonate Bowl with Guard
Mi Item #00277125
MFR #F584W
Price$306.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mist Separator - 0.03 µm Rating, 90 cfm Air Flow Capacity, 250 psi Max, 1/2 NPT Ports, Manual Drain, Polycarbonate Bowl with Guard
Mi Item #00277125
MFR #F584W

Mfr description
F584W 1/2 FILTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$306.77/each

Specifications

Dimensions

  • Overall Length
    3.7500 in
  • Port Size
    1/2 NPT

Details

  • Bowl Capacity
    20 oz
  • Bowl Options
    Polycarbonate Bowl with Guard
  • Drain Type
    Manual
  • Filter Rating
    0.03 µm
  • Filter Type
    Mist Separator
  • Maximum Air Flow
    90 cfm
  • Maximum Operating Pressure
    250 psi
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)