Motion
76-605-01A
Apollo® 3-Way Ball Valve - 3-Way, 1.0000 in Port, Stainless Steel Body, Lever
MI ITEM #00277131
MFR #76-605-01A
Price$573.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apollo® 3-Way Ball Valve - 3-Way, 1.0000 in Port, Stainless Steel Body, Lever
MI ITEM #00277131
MFR #76-605-01A

Mfr description
76-605-01A VALVE
  • 3-way diversion stainless steel ball valve
  • Investment cast body
  • Adjustable packing gland
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$573.68/each

Specifications

Dimensions

  • Port Size
    1.0000 in
  • Valve Size
    1 NPT
  • Weight
    1.86 lbs

Details

  • Ball Material
    316 Stainless Steel
  • Body Material
    Stainless Steel
  • Connection
    Threaded
  • Connection Type
    Female Thread Conical (NPT)
  • Flow Coefficient Cv Flow Factor Kv
    14 Cv
  • Flow Direction
    3-Way
  • Handle Material
    Stainless Steel w/ Vinyl Grip
  • Handle Style
    Lever
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Media Pressure Rating
    Cold Water - 800 psi
  • Porting Style
    Standard Port
  • Product Types
    Ball Valve
  • Seat Material
    RPTFE
  • Series
    76-600
  • Stem Material
    316 Stainless Steel
  • Stem Seal Material
    MPTFE
  • Type
    Ball Valve
  • UPC_NO
    670750702211
  • Valve Body Material
    ASTM A351-CF8M Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)