Motion
R352G
Standard Air Regulator - 1/4 in Inlet Port, NPT Inlet Thread, Straight, 1/4 in Outlet Port, NPT Outlet Thread, Straight, 5 to 125 psi
Mi Item #00277139
MFR #R352G
Price$109.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Air Regulator - 1/4 in Inlet Port, NPT Inlet Thread, Straight, 1/4 in Outlet Port, NPT Outlet Thread, Straight, 5 to 125 psi
Mi Item #00277139
MFR #R352G

Mfr description
R352G REGULATOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$109.27/each

Specifications

Dimensions

  • Connection Size
    1/4
  • Inlet Port Size
    1/4 in
  • Outlet Port Size
    1/4 in
  • Overall Height
    5.3750 in
  • Overall Length
    2.6563 in
  • Weight
    1 lbs

Details

  • Adjuster Type
    Push-To-Lock Knob
  • Air Flow
    1415.8 lpm, 50 scfm
  • Backflow Function
    Self-Relieving
  • Body Material
    Aluminum
  • Digital Pressure Switch
    No
  • Fluid Comp
    Air
  • Included Options
    Locking Knob, Pressure Gauge, Self-Relieving, Tamper-Proof Cap
  • Inlet Port Gender
    Female
  • Inlet Port Position
    In-Line
  • Inlet Port Type
    Straight
  • Knob Type
    Adjustable Knob
  • Max Operating Temperature
    120 °F
  • Maximum Air Flow
    50 scfm
  • Maximum Operating Pressure
    250 psi
  • Maximum Set Pressure
    250 psi
  • Min Operating Temperature
    40 °F
  • Mounting Type
    Panel Mount
  • Operating Temperature Range
    40 to 120 °F
  • Outlet Port Gender
    Female
  • Outlet Port Position
    In-Line
  • Outlet Port Thread Type
    NPT
  • Outlet Port Type
    Straight
  • Pressure Display Unit
    Psi
  • Pressure Gauge Included
    With Pressure Gauge
  • Relief Function
    Self-Relieving
  • Series/System
    Standard
  • Set Pressure Range
    5 to 125 psi
  • Thread Standard
    NPT
  • Valve Seal Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)