Motion
F584FW
Mist Separator - 0.03 µm Rating, 90 cfm Air Flow Capacity, 175 psi Max, 1/2 NPT Ports, Automatic (Normally Open) Drain, Polycarbonate Bowl with Guard
MI ITEM #00277155
MFR #F584FW
List Price$399.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mist Separator - 0.03 µm Rating, 90 cfm Air Flow Capacity, 175 psi Max, 1/2 NPT Ports, Automatic (Normally Open) Drain, Polycarbonate Bowl with Guard
MI ITEM #00277155
MFR #F584FW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$399.72/each for your price

Overview

Mfr description
F584FW 1/2 FILTER

Specifications

  • Filter Type
    Mist Separator
  • Filter Rating
    0.03 µm
  • Maximum Air Flow
    90 cfm
  • Bowl Options
    Polycarbonate Bowl with Guard
  • Port Size
    1/2 NPT
  • Maximum Operating Pressure
    175 psi
  • Drain Type
    Automatic (Normally Open)
  • Overall Length
    3.7500 in
  • Thread Standard
    NPT
  • Bowl Capacity
    20 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text