Motion
R422103096

AVENTICS
R422103096

Standard Air Regulator - 720 scfm, NPT 1.2500 Port, 0 to 125 psi
MI ITEM #00277428
MFR #R422103096
Price$421.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R422103096

Standard Air Regulator - 720 scfm, NPT 1.2500 Port, 0 to 125 psi
MI ITEM #00277428
MFR #R422103096

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$421.19/each

Specifications

Dimensions

  • Overall Height
    10.6250 in
  • Overall Length
    4.3750 in
  • Port Size
    1-1/4 NPT

Details

  • Fluid Comp
    Air
  • Included Options
    Mounting Bracket
  • Max Operating Temperature
    200 °F
  • Maximum Air Flow
    720 scfm
  • Maximum Operating Pressure
    300 psi
  • Maximum Set Pressure
    125 psi
  • Min Operating Temperature
    0 °F
  • Minimum Set Pressure
    0 psi
  • Operating Temperature Range
    0 to 200 °F
  • Port Gender
    Female
  • Pressure Control Type
    Relief Valve
  • Product Type
    Standard Air Regulators
  • Set Pressure Range
    0 to 125 psi
  • Thread Standard
    NPT

Overview

Mfr description
R432016349 REGULATOR, 1 1/4 10-125 W/GA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text