Motion
E25-08NX1-1020

BOSTON GEAR
E25-08NX1-1020

Round Body Non-Repairable Air Cylinder - Standard, Single-Acting, .2500 in Rod Size, .7500 in Bore Diameter, 2.0000 in Stroke Length, Nose Mount
Mi Item #00277916
MFR #E25-08NX1-1020
Price$339.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
E25-08NX1-1020

Round Body Non-Repairable Air Cylinder - Standard, Single-Acting, .2500 in Rod Size, .7500 in Bore Diameter, 2.0000 in Stroke Length, Nose Mount
Mi Item #00277916
MFR #E25-08NX1-1020

Mfr description
E25-08NX1-1020 CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$339.61/each

Specifications

Dimensions

  • Bore Diameter  
    .7500 in
  • Cylinder Size
    Standard
  • Overall Length
    5.94 in
  • Port Size
    1/8 NPT
  • Pull Force At 100 Psi
    0.39 lb
  • Push Force At 100 Psi
    0.44 lb
  • Rod Size
    .2500 in
  • Rod Size / Thread
    1/4-28
  • Stroke
    2.000 in

Details

  • Body Material
    Stainless Steel
  • Cushion Type
    None
  • Maximum Operating Pressure
    +250 psi
  • Mounting Type
    Nose Mount
  • Operating Pressure Range
    Maximum of +250 psi
  • Piston Action
    Single-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Gender
    Male
  • Rod Type
    Single Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)