Motion
ASQF-1M
ASQF Heavy Duty Silencer Muffler - 1/8 NPT Port Size, 1-7/8 in Overall Length, 5/8 in Hex Size
Mi Item #00278072
MFR #ASQF-1M
Price$10.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ASQF Heavy Duty Silencer Muffler - 1/8 NPT Port Size, 1-7/8 in Overall Length, 5/8 in Hex Size
Mi Item #00278072
MFR #ASQF-1M

Mfr description
ASQF-1M MUFFLER
  • Features a 50 mesh, self-cleaning stainless steel screen, corrosion-resistant aluminum shell, high flow and minimum back pressure
  • Quick and inexpensive way to help reduce noise in the work area and protects the inside of pneumatic valves from contamination
  • Maximum supply pressure: 300 psi
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.68/each

Specifications

Dimensions

  • Hex Size
    5/8 in
  • Overall Length  
    1-7/8 in
  • Port Size
    1/8 NPT

Details

  • Operating Medium
    Air
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)