Motion
MML-125
Pneumatic Muffler - 1/8 NPT Port Size, 2-1/8 in Overall Length
MI ITEM #00278074
MFR #MML-125
List Price$81.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Muffler - 1/8 NPT Port Size, 2-1/8 in Overall Length
MI ITEM #00278074
MFR #MML-125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$81.96/each for your price

Overview

Mfr description
MML-125 SILENCER

Specifications

  • Operating Medium
    Air
  • Overall Length
  • Port Size
    1/8 NPT
  • Overall Width
    13/16 in
  • Overall Height
    13/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text