1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ARROW PNEUMATICS INC
ASQF-3M
ASQF Heavy Duty Silencer Muffler - 3/8 NPT Port Size, 3-1/4 in Overall Length, 1 in Hex Size
Mi Item #
00278083
MFR #
ASQF-3M
Price
$17.03
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Pneumatic Valves and Manifolds
Pneumatic Mufflers
ARROW PNEUMATICS INC ASQF-3M
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ARROW PNEUMATICS INC
ASQF-3M
ASQF Heavy Duty Silencer Muffler - 3/8 NPT Port Size, 3-1/4 in Overall Length, 1 in Hex Size
Mi Item #
00278083
MFR #
ASQF-3M
Mfr description
ASQF-3M MUFFLER
Features a 50 mesh, self-cleaning stainless steel screen, corrosion-resistant aluminum shell, high flow and minimum back pressure
Quick and inexpensive way to help reduce noise in the work area and protects the inside of pneumatic valves from contamination
Maximum supply pressure: 300 psi
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$17
.03
/each
Add to Cart
Specifications
Dimensions
Hex Size
1 in
Overall
Length
3-1/4 in
Port Size
3/8 NPT
Details
Operating Medium
Air
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items