Motion
ASP-1
Pneumatic Muffler - 72 dB Noise Reduction, 4 scfm Flow Rate, 1-1/8 in Overall Length
MI ITEM #00278094
MFR #ASP-1
Price$3.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Muffler - 72 dB Noise Reduction, 4 scfm Flow Rate, 1-1/8 in Overall Length
MI ITEM #00278094
MFR #ASP-1

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3.25/each

Specifications

Dimensions

  • Diameter
    7/16 in
  • Overall Length  
    1-1/8 in
  • Thread Size
    1/8 in

Details

  • Filter Rating
    40 micron
  • Flow Rate
    4 scfm
  • Noise Reduction
    72 dB
  • Operating Medium
    Air
  • Operating Pressure Range
    Max 300 psi
  • Operating Temperature Range
    35° to 300° F

Overview

Mfr description
ASP-1 NPT EXHAUST MUFFLER 1/8
  • Porous sintered bronze directly bonded to nickel-plated steel pipe thread fittings to diffuse air and muffle noise from the exhausted ports or valves, cylinders and air tools
  • Reduces exhaust noise to OSHA requirements
  • Also used as filters for gasoline, oil and air
  • Standard unit contains a 40 micron element (20 or 90 elements available as special order)
  • Maximum operating pressure: 300 psi
  • Operating temperature: 35°F to 300°F
  • Manufacturer: Arrow Pneumatics

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text