Motion
ASP-3
Pneumatic Muffler - 81 dB Noise Reduction, 9.5 scfm Flow Rate, 1-1/2 in Overall Length
Mi Item #00278108
MFR #ASP-3
Price$5.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Muffler - 81 dB Noise Reduction, 9.5 scfm Flow Rate, 1-1/2 in Overall Length
Mi Item #00278108
MFR #ASP-3

Mfr description
ASP-3 EXHAUST MUFFLER 3/8 NPT
  • Porous sintered bronze directly bonded to nickel-plated steel pipe thread fittings to diffuse air and muffle noise from the exhausted ports or valves, cylinders and air tools
  • Reduces exhaust noise to OSHA requirements
  • Also used as filters for gasoline, oil and air
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.17/each

Specifications

Dimensions

  • Diameter
    11/16 in
  • Overall Length  
    1-1/2 in
  • Thread Size
    3/8 in

Details

  • Filter Rating
    42 micron
  • Flow Rate
    9.5 scfm
  • Noise Reduction
    81 dB
  • Operating Medium
    Air
  • Operating Pressure Range
    Max 300 psi
  • Operating Temperature Range
    35° to 300° F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)