Motion
ASP-4
Pneumatic Muffler - 92 dB Noise Reduction, 17 scfm Flow Rate, 7/8 in Overall Length
MI ITEM #00278115
MFR #ASP-4
Price$6.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Muffler - 92 dB Noise Reduction, 17 scfm Flow Rate, 7/8 in Overall Length
MI ITEM #00278115
MFR #ASP-4

Mfr description
ASP-4 EXHAUST MUFFLER
  • Porous sintered bronze directly bonded to nickel-plated steel pipe thread fittings to diffuse air and muffle noise from the exhausted ports or valves, cylinders and air tools
  • Reduces exhaust noise to OSHA requirements
  • Also used as filters for gasoline, oil and air
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.82/each

Specifications

Dimensions

  • Diameter
    1-7/8 in
  • Overall Length  
    7/8 in
  • Thread Size
    1/2 in

Details

  • Filter Rating
    43 micron
  • Flow Rate
    17 scfm
  • Noise Reduction
    92 dB
  • Operating Medium
    Air
  • Operating Pressure Range
    Max 300 psi
  • Operating Temperature Range
    35° to 300° F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)