Motion
ASP-6
Pneumatic Muffler - 99 dB Noise Reduction, 32 scfm Flow Rate, 2-1/4 in Overall Length
Mi Item #00278122
MFR #ASP-6
Price$11.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Muffler - 99 dB Noise Reduction, 32 scfm Flow Rate, 2-1/4 in Overall Length
Mi Item #00278122
MFR #ASP-6

Mfr description
ASP-6 MUFFLER
  • Porous sintered bronze directly bonded to nickel-plated steel pipe thread fittings to diffuse air and muffle noise from the exhausted ports or valves, cylinders and air tools
  • Reduces exhaust noise to OSHA requirements
  • Also used as filters for gasoline, oil and air
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.62/each

Specifications

Dimensions

  • Diameter
    1-1/16 in
  • Overall Length  
    2-1/4 in
  • Thread Size
    3/4 in

Details

  • Filter Rating
    44 micron
  • Flow Rate
    32 scfm
  • Noise Reduction
    99 dB
  • Operating Medium
    Air
  • Operating Pressure Range
    Max 300 psi
  • Operating Temperature Range
    35° to 300° F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)