Motion
E25-15DX1-1060

BOSTON GEAR
E25-15DX1-1060

Round Body Non-Repairable Air Cylinder - Standard, Double-Acting, .4375 in Rod Size, 1.5000 in Bore Diameter, 6.0000 in Stroke Length, Nose Mount
MI ITEM #00278330
MFR #E25-15DX1-1060
List Price$779.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
E25-15DX1-1060

Round Body Non-Repairable Air Cylinder - Standard, Double-Acting, .4375 in Rod Size, 1.5000 in Bore Diameter, 6.0000 in Stroke Length, Nose Mount
MI ITEM #00278330
MFR #E25-15DX1-1060

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$779.17/each for your price

Overview

Mfr description
E25-15DX1-1060 CYLINDER

Specifications

  • Piston Action
    Double-Acting
  • Cylinder Size
    Standard
  • Bore Diameter
  • Stroke
    6.000 in
  • Rod Type
    Single Rod
  • Rod Size
    .4375 in
  • Cushion Type
    None
  • Rod Size / Thread
    7/16-20
  • Operating Pressure Range
    Maximum of +250 psi
  • Push Force At 100 Psi
    1.77 lb
  • Pull Force At 100 Psi
    1.62 lb
  • Overall Length
    10.44 in
  • Body Material
    Stainless Steel
  • Port Size
    1/8 NPT
  • Port Thread Standard
    NPT
  • Port Gender
    Female
  • Maximum Operating Pressure
    +250 psi
  • Rod Gender
    Male
  • Mounting Type
    Nose Mount
  • Product Type
    Round Body Non-Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text