Motion
E25-08DS1-1040

BOSTON GEAR
E25-08DS1-1040

Round Body Non-Repairable Air Cylinder - Standard, Double-Acting, .2500 in Rod Size, .7500 in Bore Diameter, 4.0000 in Stroke Length, Double End Mount
MI ITEM #00278360
MFR #E25-08DS1-1040
Price$450.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
E25-08DS1-1040

Round Body Non-Repairable Air Cylinder - Standard, Double-Acting, .2500 in Rod Size, .7500 in Bore Diameter, 4.0000 in Stroke Length, Double End Mount
MI ITEM #00278360
MFR #E25-08DS1-1040

Mfr description
E25-08DS1-1040 CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$450.01/each

Specifications

Dimensions

  • Bore Diameter  
    .7500 in
  • Cylinder Size
    Standard
  • Overall Height
    0.86 in
  • Overall Length
    9.63 in
  • Overall Width
    0.86 in
  • Port Size
    1/8 NPT
  • Pull Force At 100 Psi
    0.39 lb
  • Push Force At 100 Psi
    0.44 lb
  • Rod Size
    .2500 in
  • Rod Size / Thread
    1/4-28
  • Stroke
    4.000 in

Details

  • Body Material
    Stainless Steel
  • Cushion Type
    None
  • Maximum Operating Pressure
    +250 psi
  • Mounting Type
    Double End Mount
  • Operating Pressure Range
    Maximum of +250 psi
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Gender
    Male
  • Rod Type
    Single Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)