Motion
E25-10DC1-1010

BOSTON GEAR
E25-10DC1-1010

Round Body Non-Repairable Air Cylinder - Standard, Double-Acting, .3125 in Rod Size, 1.0625 in Bore Diameter, 1.0000 in Stroke Length, Pivot Mount
MI ITEM #00278421
MFR #E25-10DC1-1010
List Price$416.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
E25-10DC1-1010

Round Body Non-Repairable Air Cylinder - Standard, Double-Acting, .3125 in Rod Size, 1.0625 in Bore Diameter, 1.0000 in Stroke Length, Pivot Mount
MI ITEM #00278421
MFR #E25-10DC1-1010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$416.90/each for your price

Overview

Mfr description
E25-10DC1-1010 CYLINDER

Specifications

  • Piston Action
    Double-Acting
  • Cylinder Size
    Standard
  • Bore Diameter
  • Stroke
    1.000 in
  • Rod Type
    Single Rod
  • Rod Size
    .3125 in
  • Cushion Type
    None
  • Rod Size / Thread
    5/16-24
  • Operating Pressure Range
    Maximum of +250 psi
  • Push Force At 100 Psi
    0.89 lb
  • Pull Force At 100 Psi
    0.61 lb
  • Overall Length
    5.62 in
  • Overall Width
    1.12 in
  • Overall Height
    1.12 in
  • Body Material
    Stainless Steel
  • Port Size
    1/8 NPT
  • Port Thread Standard
    NPT
  • Port Gender
    Female
  • Maximum Operating Pressure
    +250 psi
  • Rod Gender
    Male
  • Mounting Type
    Pivot Mount
  • Product Type
    Round Body Non-Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text