Motion
E25-15DC1-1020

BOSTON GEAR
E25-15DC1-1020

Round Body Non-Repairable Air Cylinder - Standard, Double-Acting, .4375 in Rod Size, 1.5000 in Bore Diameter, 2.0000 in Stroke Length, Pivot Mount
Mi Item #00278438
MFR #E25-15DC1-1020
Price$736.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
E25-15DC1-1020

Round Body Non-Repairable Air Cylinder - Standard, Double-Acting, .4375 in Rod Size, 1.5000 in Bore Diameter, 2.0000 in Stroke Length, Pivot Mount
Mi Item #00278438
MFR #E25-15DC1-1020

Mfr description
E25-15DC1-1020 CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$736.77/each

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Cylinder Size
    Standard
  • Overall Height
    1.56 in
  • Overall Length
    7.51 in
  • Overall Width
    1.56 in
  • Port Size
    1/8 NPT
  • Pull Force At 100 Psi
    1.62 lb
  • Push Force At 100 Psi
    1.77 lb
  • Rod Size
    .4375 in
  • Rod Size / Thread
    7/16-20
  • Stroke
    2.000 in

Details

  • Body Material
    Stainless Steel
  • Cushion Type
    None
  • Maximum Operating Pressure
    +250 psi
  • Mounting Type
    Pivot Mount
  • Operating Pressure Range
    Maximum of +250 psi
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Gender
    Male
  • Rod Type
    Single Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)