Motion
E25-20DC1-1010

BOSTON GEAR
E25-20DC1-1010

Round Body Non-Repairable Air Cylinder - Standard, Double-Acting, .5000 in Rod Size, 2.0000 in Bore Diameter, 1.0000 in Stroke Length, Pivot Mount
Mi Item #00278450
MFR #E25-20DC1-1010
Price$1,024.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
E25-20DC1-1010

Round Body Non-Repairable Air Cylinder - Standard, Double-Acting, .5000 in Rod Size, 2.0000 in Bore Diameter, 1.0000 in Stroke Length, Pivot Mount
Mi Item #00278450
MFR #E25-20DC1-1010

Mfr description
E25-20DC1-1010 CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,024.57/each

Specifications

Dimensions

  • Bore Diameter  
    2.0000 in
  • Cylinder Size
    Standard
  • Overall Height
    2.08 in
  • Overall Length
    7.87 in
  • Overall Width
    2.08 in
  • Port Size
    1/4 NPT
  • Pull Force At 100 Psi
    2.84 lb
  • Push Force At 100 Psi
    3.14 lb
  • Rod Size
    .5000 in
  • Rod Size / Thread
    1/2-20
  • Stroke
    1.000 in

Details

  • Body Material
    Stainless Steel
  • Cushion Type
    None
  • Maximum Operating Pressure
    +250 psi
  • Mounting Type
    Pivot Mount
  • Operating Pressure Range
    Maximum of +250 psi
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Gender
    Male
  • Rod Type
    Single Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)