Motion
EN25B
Direct Acting Hydraulic Needle Valve - Direct Acting, 2000 psi, 18 gpm, +400 °F, 3/8 NPT, Brass
Mi Item #00278622
MFR #EN25B
Price$132.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Direct Acting Hydraulic Needle Valve - Direct Acting, 2000 psi, 18 gpm, +400 °F, 3/8 NPT, Brass
Mi Item #00278622
MFR #EN25B

Mfr description
EN25B NEEDLE VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$132.50/each

Specifications

Dimensions

  • Overall Height
    66.7 mm
  • Overall Length
    52.4 mm
  • Overall Width
    25.4 mm
  • Port Size
    3/8 NPT

Details

  • Action
    Direct Acting
  • Actuation
    Hydraulic
  • Body Material
    Brass
  • Check Valve Type
    Needle
  • Connection Gender
    Female
  • Fluid Comp
    Hydraulic Oil
  • Max Operating Temperature
    +400 °F
  • Maximum Flow Rate
    18 gpm
  • Maximum Operating Pressure
    2000 psi
  • Maximum Working Pressure
    2000 psi
  • Mounting Type
    Inline
  • Pressure Compensation
    Pressure Compensated
  • Seal Material
    Nitrile
  • Type
    Needle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)