Motion
MF1-04
Mead® MF1-04 Pneumatic Flow Control, Piping Type: Inline, Metering: Meter Out, Body Material: Brass
MI ITEM #00278644
MFR #MF1-04
List Price$76.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mead® MF1-04 Pneumatic Flow Control, Piping Type: Inline, Metering: Meter Out, Body Material: Brass
MI ITEM #00278644
MFR #MF1-04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$76.26/each for your price

Overview

Mfr description
MF1-04 DYLA-TROL VALVE

Specifications

  • Piping Type
    Inline
  • Metering
    Meter Out
  • Operating Medium
    Air, Oil
  • Operating Pressure Range
    Maximum of +250 psi
  • Operating Temperature Range
    -40 to +250 °F
  • Valve Function
    Needle
  • Body Material
    Brass
  • Flow Coefficient Cv Flow Factor Kv
    0.1 Cv
  • Overall Length
    2-1/2 in
  • Maximum Operating Pressure
    +250 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text