Motion
MF1-37
Mead® MF1-37 Pneumatic Flow Control, Piping Type: Inline, Metering: Meter Out, Thread Standard: NPTF
Mi Item #00278649
MFR #MF1-37
Price$198.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mead® MF1-37 Pneumatic Flow Control, Piping Type: Inline, Metering: Meter Out, Thread Standard: NPTF
Mi Item #00278649
MFR #MF1-37

Mfr description
MF1-37 FLOW CONTROL VALVE
  • Controlled flow in one direction, free flow in the other
  • Fast-acting check mechanism in each free flow model responds to very slight changes in pressure—guarantees fast resetting and dependable repeatability with each cycle
  • Temperature range: -40°F to 250°F
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$198.62/each

Specifications

Dimensions

  • Input Port Type
    3/8 Female NPTF Threaded in
  • Output Port Type
    3/8 Female NPTF Threaded in
  • Overall Length
    2-7/8 in

Details

  • Body Material
    Aluminum
  • Flow Coefficient Cv Flow Factor Kv
    2.6 Cv
  • Maximum Operating Pressure
    +1000 psi
  • Metering
    Meter Out
  • Operating Medium
    Air, Oil
  • Operating Pressure Range
    Maximum of +1000 psi
  • Operating Temperature Range
    -40 to +250 °F
  • Piping Type
    Inline
  • Port Connection Type
    Threaded
  • Thread Standard
    NPTF
  • Valve Function
    Needle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)