Motion
4G-2MP XBULK

GATES RUBBER CO
4G-2MP XBULK

71001002 Crimp-On Fitting - 1/4 in Hose ID, 1/8 NPTF
MI ITEM #00278707
MFR #4G-2MP XBULK
Price$12.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4G-2MP XBULK

71001002 Crimp-On Fitting - 1/4 in Hose ID, 1/8 NPTF
MI ITEM #00278707
MFR #4G-2MP XBULK

Mfr description
4G-2MP FITTING
  • Robust “bite-the-wire” crimp; Tested to an industry-leading 1 million impulse cycles; Simplifies inventory magement; Environmentally-friendly TuffCoat™ plating for 347% better corrosion resistance SAE Standard; Popular thread styles also available with TuffCoat™ Xtreme™ plating for 583% better corrosion resistance than the SAE standard;
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.53/each

Specifications

Dimensions

  • Dash Size
    2
  • End Size/Type
    1/8 NPTF
  • Hose Cut-Off Factor
    23.9 mm
  • Hose Dash Size
    4
  • Hose Inside Diameter
    0.2520 in
  • Overall Length
    49.8 mm
  • Rotation Angle
    0 °
  • Thread Size
    1/8–27 NPTF
  • Thread Size 1
    1/8-27
  • Weight
    0.11 lbs

Details

  • Additional Details
    The patented “C” insert pre-assembled MegaCrimp coupling gives world-class, leak-proof performance. It is designed with a patented “C” insert attached to the ferrule that accommodates hose of different constructions and wall thicknesses. The insert’s design ensures crimping forces are evenly distributed to form a concentric seal. The “C” insert simplifies inventory requirements since one MegaCrimp coupling size can accommodate various hose outside diameters, on both one- and two-wire braid hydraulic hose.
  • Body Material
    Steel
  • Coating
    TuffCoat™
  • Compatible Banding Types
    None
  • Compatible Hose Series
    CM2T, G1, G1H, G2, G2H, G2L, G2XH, G3H, G4H, GMV, GTH, GTHX, J2AT, M-XP, M2T, M3K, M3KH, M4K, M4KH, M500, M5K, M6K, MegaTech, RFS, RLA, TH18, TH18NC, TH7, TH7DL, TH7NC, TH7NCDL, TH8, TH8NC, TR500
  • Configuration
    Straight
  • Connection 1 Short Name
    Crimp-On
  • Connection 2 Short Name
    NPTF
  • Country of Origin
    US
  • End Gender
    Male
  • End Type 1
    MP
  • Fitting Connection Family
    Crimp-On to NPTF
  • Fitting Shape
    Straight
  • Fitting Type
    Pipe - NPTF
  • Flow Control Type
    None
  • For Use With
    Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Upc Number
    072053659962
  • ManufacturerName (description attribute)
    Gates
  • Material
    Steel
  • Mating Angle
    30 °
  • Maximum Swivel Torque
    Fixed Fitting
  • Number Of Ports
    2
  • Port Gender
    Female (Port 1), Male (Port 2)
  • Seal Type
    Thread Interference/Mated Angle
  • Standards Met
    ASTMB, SAE
  • Swivel
    No
  • Thread Angle
    60°
  • Thread Standard
    NPT
  • Thread Type
    MP
  • UPC_NO
    072053659962

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)