Motion
6G-6MBX
7100-1240 -
Mi Item #00278813
MFR #6G-6MBX
Price$24.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7100-1240 -
Mi Item #00278813
MFR #6G-6MBX

Mfr description
6G-6MBX FITTING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.45/each

Specifications

Dimensions

  • Hose Inside Diameter
    0.3750 in
  • Thread Size
    9/16-18 ORB
  • Weight
    0.27 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Connection 1 Short Name
    Crimp-On
  • Connection 2 Short Name
    SAE ORB
  • End Gender
    Male Swivel
  • Fitting Shape
    Straight
  • Fitting Type
    O-Ring Boss
  • Material
    Steel
  • UPC_NO
    072053660432
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)