Motion
E345
Pneumatic Quick Exhaust Valve - 5.32 (Inlet) Cv, 7.84 (Out to Exhaust) Cv Flow Coefficient, 0.7500 NPT Port, 125 psi Max
MI ITEM #00278941
MFR #E345
Price$620.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Quick Exhaust Valve - 5.32 (Inlet) Cv, 7.84 (Out to Exhaust) Cv Flow Coefficient, 0.7500 NPT Port, 125 psi Max
MI ITEM #00278941
MFR #E345

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$620.95/each

Specifications

Dimensions

  • Exhaust Port Size
    0.7500 NPT
  • Overall Height
    3-5/16 in
  • Overall Length
    3-3/32 in
  • Overall Width
    2-29/32 in
  • Port Size
    3/4 NPT
  • Weight
    1.13 lbs

Details

  • Body Material
    Aluminum
  • Flow Coefficient Cv Flow Factor Kv
    5.32 (Inlet) Cv, 7.84 (Out to Exhaust) Cv
  • Maximum Operating Pressure
    125 psi
  • Minimum Operating Pressure
    20 psi
  • Operating Pressure Range
    20 to 125 psi
  • Operating Temperature Range
    -40 to 212 °F
  • Port Connection Type
    Threaded
  • Port Gender
    Female
  • Seal Material
    Nitrile
  • Thread Standard
    NPT

Overview

Mfr description
E345 MUFFLER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought