Motion
ASP-8
Pneumatic Muffler - 109 dB Noise Reduction, 45 scfm Flow Rate, 2-7/8 in Overall Length
Mi Item #00278969
MFR #ASP-8
Price$15.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Muffler - 109 dB Noise Reduction, 45 scfm Flow Rate, 2-7/8 in Overall Length
Mi Item #00278969
MFR #ASP-8

Mfr description
ASP-8 EXHAUST MUFFLER
  • Porous sintered bronze directly bonded to nickel-plated steel pipe thread fittings to diffuse air and muffle noise from the exhausted ports or valves, cylinders and air tools
  • Reduces exhaust noise to OSHA requirements
  • Also used as filters for gasoline, oil and air
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.33/each

Specifications

Dimensions

  • Diameter
    1-5/16 in
  • Overall Length  
    2-7/8 in
  • Thread Size
    1 in

Details

  • Filter Rating
    45 micron
  • Flow Rate
    45 scfm
  • Noise Reduction
    109 dB
  • Operating Medium
    Air
  • Operating Pressure Range
    Max 300 psi
  • Operating Temperature Range
    35° to 300° F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)