Overview
Mfr description
ASP-10 EXHAUST MUFFLER
- Porous sintered bronze directly bonded to nickel-plated steel pipe thread fittings to diffuse air and muffle noise from the exhausted ports or valves, cylinders and air tools
- Reduces exhaust noise to OSHA requirements
- Also used as filters for gasoline, oil and air
- Standard unit contains a 40 micron element (20 or 90 elements available as special order)
- Maximum operating pressure: 300 psi
- Operating temperature: 35°F to 300°F
- Manufacturer: Arrow Pneumatics
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data