Motion
80320

NYCOIL
80320

Nycoil® 80320 Pneumatic Breather Vent, 40µm Filter, 9/16" Hex, 5/8" Long, Maximum of +150psi Op. Temp.
Mi Item #00278988
MFR #80320
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NYCOIL
80320

Nycoil® 80320 Pneumatic Breather Vent, 40µm Filter, 9/16" Hex, 5/8" Long, Maximum of +150psi Op. Temp.
Mi Item #00278988
MFR #80320

Mfr description
80320 BREATHER VENT
  • Low profile vents have many applications for vacuum relief of pressure equalization on gear boxes, oil tanks or reservoirs
  • Also for single-acting cylinder ports
  • 40 micron standard element
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    0.472
  • Hex Size
    9/16 in
  • Length
    0.499
  • Overall Length  
    5/8 in
  • Port Size
    1/4 NPT
  • Weight
    0.033

Details

  • Filter Rating
    40 µm
  • Maximum Operating Pressure
    +150 psi
  • Operating Pressure Range
    Maximum of +150 psi
  • Operating Temperature Range
    +40 to +300 °F
  • Port Gender
    Male
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)