Motion
80340

NYCOIL
80340

Nycoil® 80340 Pneumatic Breather Vent, 40µm Filter, 7/8" Hex, 7/8" Long, Maximum of +150psi Op. Temp.
MI ITEM #00278997
MFR #80340
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NYCOIL
80340

Nycoil® 80340 Pneumatic Breather Vent, 40µm Filter, 7/8" Hex, 7/8" Long, Maximum of +150psi Op. Temp.
MI ITEM #00278997
MFR #80340

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    1
  • Hex Size
    7/8 in
  • Length
    0.75
  • Overall Length  
    7/8 in
  • Port Size
    1/2 NPT
  • Weight
    0.075

Details

  • Filter Rating
    40 µm
  • Maximum Operating Pressure
    +150 psi
  • Operating Pressure Range
    Maximum of +150 psi
  • Operating Temperature Range
    +40 to +300 °F
  • Port Gender
    Male

Overview

Mfr description
80340 BREATHER VENT
  • Low profile vents have many applications for vacuum relief of pressure equalization on gear boxes, oil tanks or reservoirs
  • Also for single-acting cylinder ports
  • 40 micron standard element
  • Operating temperature: 40°F to 300°F
  • Maximum operating pressure: 150 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text