Motion
EN42470
Standard Air Regulator - 1-1/4 in Inlet Port, PTF Inlet Thread, Straight, 1-1/4 in Outlet Port, PTF Outlet Thread, Straight, 5 to 125 psi
Mi Item #00279040
MFR #EN42470
Price$1,246.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Air Regulator - 1-1/4 in Inlet Port, PTF Inlet Thread, Straight, 1-1/4 in Outlet Port, PTF Outlet Thread, Straight, 5 to 125 psi
Mi Item #00279040
MFR #EN42470

Mfr description
EN 42470 1-1/4 REGULATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,246.76/each

Specifications

Dimensions

  • Inlet Port Size
    1-1/4 in
  • Outlet Port Size
    1-1/4 in
  • Overall Height
    7.09 in
  • Overall Length
    4.2500 in
  • Overall Width
    2.3 in
  • Weight
    4.00 lbs

Details

  • Fluid Comp
    Air
  • Included Options
    Mounting Bracket
  • Inlet Port Type
    Straight
  • Knob Type
    Non-Rising
  • Max Operating Temperature
    175 °F
  • Maximum Air Flow
    480 scfm
  • Maximum Operating Pressure
    300 psi
  • Maximum Set Pressure
    125 psi
  • Min Operating Temperature
    0 °F
  • Minimum Set Pressure
    5 psi
  • Operating Temperature Range
    0 to 175 °F
  • Outlet Port Thread Type
    PTF
  • Outlet Port Type
    Straight
  • Port Gender
    Female
  • Pressure Control Type
    Relief Valve
  • Pressure Gauge Included
    Without Pressure Gauge
  • Product Type
    Standard Air Regulators
  • Proof Pressure
    125 psi
  • Set Pressure Range
    5 to 125 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)