Motion
DRV-20-01.X/5

HYDAC CORP
DRV-20-01.X/5

Flow Control Valve - Direct Acting, 5000 psi, 80 gpm, +212 °F, 1 NPTF, Carbon Steel Zinc Plated
Mi Item #00279199
MFR #DRV-20-01.X/5
Price$297.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
DRV-20-01.X/5

Flow Control Valve - Direct Acting, 5000 psi, 80 gpm, +212 °F, 1 NPTF, Carbon Steel Zinc Plated
Mi Item #00279199
MFR #DRV-20-01.X/5

Mfr description
DRV-20-01.X/5
  • For regulating the speed of loads
  • For fine adjustment and shut-off of the flow
  • For system-related damping in hydraulic circuits
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$297.05/each

Specifications

Dimensions

  • Overall Height
    6.69 in
  • Overall Length
    5.00 in
  • Overall Width
    1.96 in
  • Port Size
    1 NPTF

Details

  • Action
    Direct Acting
  • Actuation
    Hydraulic
  • Body Material
    Carbon Steel Zinc Plated
  • Check Valve Type
    With Reverse Flow Check Valve
  • Connection Gender
    Female
  • Cracking Pressure
    7 psi
  • Fluid Comp
    Hydraulic Oil
  • Manufacturer Catalog
    file:///C:/Users/ic063685/Downloads/e5119-1_dv-drv-20-40.pdf
  • Max Operating Temperature
    +212 °F
  • Maximum Flow Rate
    80 gpm
  • Maximum Operating Pressure
    5000 psi
  • Maximum Working Pressure
    5000 psi
  • Min Operating Temperature
    -4 °F
  • Mounting Type
    Inline
  • Seal Material
    FPM, Fluoroelastomer
  • Type
    Needle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)