Motion
EN40S
Direct Acting Hydraulic Needle Valve - Direct Acting, 5000 psi, 100 gpm, +400 °F, 1 NPT, Steel
Mi Item #00279226
MFR #EN40S
Price$368.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Direct Acting Hydraulic Needle Valve - Direct Acting, 5000 psi, 100 gpm, +400 °F, 1 NPT, Steel
Mi Item #00279226
MFR #EN40S

Mfr description
EN40S NEEDLE VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$368.91/each

Specifications

Dimensions

  • Overall Height
    128.6 mm
  • Overall Length
    114.3 mm
  • Port Size
    1 NPT

Details

  • Action
    Direct Acting
  • Actuation
    Hydraulic
  • Body Material
    Steel
  • Check Valve Type
    Needle
  • Connection Gender
    Female
  • Fluid Comp
    Hydraulic Oil
  • Max Operating Temperature
    +400 °F
  • Maximum Flow Rate
    100 gpm
  • Maximum Operating Pressure
    5000 psi
  • Maximum Working Pressure
    5000 psi
  • Mounting Type
    Inline
  • Pressure Compensation
    Pressure Compensated
  • Seal Material
    Nitrile
  • Type
    Needle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)