Motion
EC40B
Hydraulic Check Valve - Inline Mount, 2.5 psi Cracking Pressure, 55 gpm Max Flow, 2000 psi Max Operating Pressure, 1 NPT Port Size
Mi Item #00279232
MFR #EC40B
Price$632.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Check Valve - Inline Mount, 2.5 psi Cracking Pressure, 55 gpm Max Flow, 2000 psi Max Operating Pressure, 1 NPT Port Size
Mi Item #00279232
MFR #EC40B

Mfr description
EC40B CHECK VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$632.87/each

Specifications

Dimensions

  • Overall Length
    114.3 mm
  • Overall Width
    44.5 mm
  • Port 1 Size/Type
    1 NPT

Details

  • Body Material
    Ductile Iron
  • Cracking Pressure
    2.5 psi
  • Maximum Flow Rate
    55 gpm
  • Maximum Operating Pressure
    2000 psi
  • Maximum Viscosity
    150 sus
  • Mounting Type
    Inline
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)