Motion
EN42120
Standard Air Regulator - 1/4 in Inlet Port, NPT Inlet Thread, Straight, 1/4 in Outlet Port, NPT Outlet Thread, Straight, 5 to 100 psi
Mi Item #00279454
MFR #EN42120
Price$177.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Air Regulator - 1/4 in Inlet Port, NPT Inlet Thread, Straight, 1/4 in Outlet Port, NPT Outlet Thread, Straight, 5 to 100 psi
Mi Item #00279454
MFR #EN42120

Mfr description
EN 42120 1/4 REGULATOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$177.06/each

Specifications

Dimensions

  • Inlet Port Size
    1/4 in
  • Outlet Port Size
    1/4 in
  • Overall Height
    2.93 in
  • Overall Length
    1-1/2 in
  • Overall Width
    1.63 in
  • Weight
    0.32 lbs

Details

  • Fluid Comp
    Air
  • Included Options
    Panel Mount
  • Inlet Port Type
    Straight
  • Knob Type
    Non-Rising
  • Max Operating Temperature
    150 °F
  • Maximum Air Flow
    15 scfm
  • Maximum Operating Pressure
    300 psi
  • Maximum Set Pressure
    100 psi
  • Minimum Set Pressure
    5 psi
  • Operating Temperature Range
    0 to 150 °F
  • Outlet Port Thread Type
    NPT
  • Outlet Port Type
    Straight
  • Port Gender
    Female
  • Pressure Control Type
    Relief Valve
  • Pressure Gauge Included
    Without Pressure Gauge
  • Product Type
    Standard Air Regulators
  • Proof Pressure
    125 psi
  • Set Pressure Range
    5 to 100 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)