Motion
EN72230
Standard Air Regulator - 3/8 in Inlet Port, PTF Inlet Thread, Straight, 3/8 in Outlet Port, PTF Outlet Thread, Straight, 5 to 150 psi
MI ITEM #00279457
MFR #EN72230
Price$339.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Air Regulator - 3/8 in Inlet Port, PTF Inlet Thread, Straight, 3/8 in Outlet Port, PTF Outlet Thread, Straight, 5 to 150 psi
MI ITEM #00279457
MFR #EN72230

Mfr description
EN 72230 3/8 REGULATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$339.81/each

Specifications

Dimensions

  • Inlet Port Size
    3/8 in
  • Outlet Port Size
    3/8 in
  • Overall Height
    5.34 in
  • Overall Width
    2.68 in

Details

  • Fluid Comp
    Air
  • Included Options
    Mounting Bracket
  • Inlet Port Type
    Straight
  • Knob Type
    Non-Rising
  • Max Operating Temperature
    175 °F
  • Maximum Air Flow
    144 scfm
  • Maximum Operating Pressure
    300 psi
  • Maximum Set Pressure
    5 psi
  • Min Operating Temperature
    0 °F
  • Minimum Set Pressure
    150 psi
  • Operating Temperature Range
    0 to 175 °F
  • Outlet Port Thread Type
    PTF
  • Outlet Port Type
    Straight
  • Port Gender
    Female
  • Pressure Control Type
    Relief Valve
  • Pressure Gauge Included
    Without Pressure Gauge
  • Product Type
    Standard Air Regulators
  • Set Pressure Range
    5 to 150 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)