Motion
EN62350
Standard Air Regulator - 3/4 in Inlet Port, PTF Inlet Thread, Straight, 3/4 in Outlet Port, PTF Outlet Thread, Straight, 5 to 150 psi
MI ITEM #00279460
MFR #EN62350
Your Price$412.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Air Regulator - 3/4 in Inlet Port, PTF Inlet Thread, Straight, 3/4 in Outlet Port, PTF Outlet Thread, Straight, 5 to 150 psi
MI ITEM #00279460
MFR #EN62350

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$412.83/each(List $589.74)

Overview

Mfr description
EN 62350 REGULATOR (OLD EN42350)

Specifications

  • Maximum Air Flow
    220 scfm
  • Set Pressure Range
    5 to 150 psi
  • Maximum Set Pressure
    150 psi
  • Pressure Control Type
    Relief Valve
  • Knob Type
    Non-Rising
  • Included Options
    Mounting Bracket
  • Operating Temperature Range
    0 to 175 °F
  • Fluid Comp
    Air
  • Proof Pressure
    125 psi
  • Overall Length
    3.15 in
  • Overall Width
    2.89 in
  • Overall Height
    6.67 in
  • Max Operating Temperature
    175 °F
  • Minimum Set Pressure
    5 psi
  • Maximum Operating Pressure
    300 psi
  • Port Gender
    Female
  • Inlet Port Size
    3/4 in
  • Inlet Port Type
    Straight
  • Min Operating Temperature
    0 °F
  • Pressure Gauge Included
    Without Pressure Gauge
  • Outlet Port Size
    3/4 in
  • Outlet Port Type
    Straight
  • Weight
    1.85 lbs
  • Product Type
    Standard Air Regulators
  • Outlet Port Thread Type
    PTF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought