Motion
73A10101A
3/8 in FNPT Carbon Steel Ball Valve Inline
Mi Item #00279464
MFR #73A10101A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8 in FNPT Carbon Steel Ball Valve Inline
Mi Item #00279464
MFR #73A10101A

Mfr description
73A-101-01A 1/4 CARBON STEEL VALVE
  • Forged construction
  • Raised handle stops
  • Blow-out-proof stem design
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Steam Pressure
    150 PSI WSP
  • Overall Length
    4.87 in
  • Pipe Size
    1/4 in
  • Valve Size
    1/4 NPT
  • Weight
    0.58 lbs, 0.85

Details

  • Ball Material
    Chrome Plated Carbon Steel
  • Body Material
    Carbon Steel
  • Body Seal Material
    RPTFE
  • Body Style
    Inline
  • Compliance Specifications
    ISO 9001
  • Connection
    Threaded
  • Connection Type
    FNPT x FNPT
  • Flow Coefficient Cv Flow Factor Kv
    8.4 Cv
  • Handle Material
    Zinc Plated Steel with Vinyl Grip
  • Handle Style
    Lever
  • Handle Type
    Lever
  • Manufacturer Product Page
  • Max Pressure
    2000 psi CWP
  • Media Pressure Rating
    Cold Water - 2000 psi, Steam - 150 psi
  • Porting Style
    Standard Port
  • Seat Material
    RPTFE
  • Standards Met
    MSS-SP-110, A108
  • Stem Material
    Carbon Steel Melonite
  • Stem Seal Material
    MPTFE
  • Stem Type
    Blowout Proof
  • Temperature Range
    20 to 450 °F
  • Valve Body Material
    Carbon Steel
  • Valve Structure
    2-Piece
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)