Motion
IBV25
2-Way Ball Valve - Manually Operated, 2-Way, 2000 psi Max, 1/4 NPT Port, Steel Body, Lever Handle
MI ITEM #00279465
MFR #IBV25
List Price$99.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-Way Ball Valve - Manually Operated, 2-Way, 2000 psi Max, 1/4 NPT Port, Steel Body, Lever Handle
MI ITEM #00279465
MFR #IBV25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$99.54/each for your price

Overview

Mfr description
IBV-25 BALL VALVE

Specifications

  • Control Type
    Manually Operated
  • Flow Direction
    2-Way
  • Maximum Operating Pressure
    2000 psi
  • Port Size
    1/4 NPT
  • Body Material
    Steel
  • Handle Style
    Lever Handle
  • Porting Style
    Full Port
  • Thread Type
    Female NPT x Female NPT
  • Product Types
    Ball Valve
  • Body Seal Material
    RPTFE
  • O Ring Material
    RTFE
  • Ball Material
    Chrome Plated Brass
  • Seat Material
    RPTFE
  • Valve Body Material
    Carbon Steel
  • Mounting Type
    Inline Threaded
  • Series
    ABS
  • Application
    For control of air, water, oil and gas in hose or pipe lines, for other services.
  • Weight
    0.64 lbs
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Pressure Rating
    2000 psi
  • Type
    Ball Valve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text